FACESHIELDAO TUF H18 C MOU HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FACESHIELDAO TUF H18 C MOU HG

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTH18
  • Mfr. Model # H18
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2530
  • Shipping Weight 0.35 lbs

Product Details

Ten pack AO tuffmaster(R) faceshields, cap attached.

Technical Specs

  • For Use With Hard Hats and Faceshields
  • Colour Blue
  • Item Faceshield Mounting Bracket
  • Material Thermoplastic
  • Standards ANSI Z87.1-2003
  • Dielectric Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list