FACESHIELD,WITH FLAME RESIST FACESEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FACESHIELD,WITH FLAME RESIST FACESEAL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMM207
  • Mfr. Model # M-207
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2551
  • Shipping Weight 1.733 lbs

Technical Specs

  • For Use With PAPR and SAR Systems
  • Colour Gray
  • Item Faceshield with Premium Visor and FR Faceseal
  • Includes Mfr. No. M-927 Coated Visor, Mfr. No. M-937 Flame Resistant Faceseal
  • Suspension 4-Point, Ratchet
  • Material High Density Polyethylene
  • Mask Size Universal
  • Standards ANSI Z87.1-2010
  • Lens Material Coated Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list