FACESHIELD VISOR,STEEL MESH,BLK,8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FACESHIELD VISOR,STEEL MESH,BLK,8X1

ELVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NMU9
  • Mfr. Model # 3NMU9
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • For Use With Mfr. No. HG-25/30 and VB-10/20/30/50
  • Features 24 Gauge Steel Screen, For Industrial and Heat Applications
  • Item Faceshield Screen Visor
  • Visor Height 8"
  • Visor Width 15-1/2"
  • Visor Material Steel Mesh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list