FACESHIELD VISOR,LEXAN,CLEAR,10X18- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FACESHIELD VISOR,LEXAN,CLEAR,10X18-

ELVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9XC23
  • Mfr. Model # 9XC23
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Features Molded, UV Inhibitors, Heat and Impact Resistant
  • Item Faceshield Visor
  • For Use With Mfr. No. HG-35 and VB-10/20/30
  • Visor Width 18-1/2"
  • Visor Height 10"
  • Visor Thickness 0.07"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list