FACESHIELD V5N HDGR W/M86PCCLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FACESHIELD V5N HDGR W/M86PCCLU

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11340145
  • Mfr. Model # 11340145
  • UNSPSC # 46181700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Features Headgear Attaches Easily To Face Shield with No Snaps, Posts or Levers
  • Item V5N Headgear with Clear Polycarbonate Visor
  • Standards ANSI Z87.1-1989. CSA Z94.3-1992.
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Width 15"
  • Visor Height 8-1/2"
  • Includes Faceshield and Visor
  • Dielectric Protection No
  • Visor Thickness 0.040"
  • Headgear Material Thermoplastic
  • Headgear Color Black
  • Disposable/ Reusable Disposable
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Headgear Style Full Crown
  • Visor Coating Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list