FACESHIELD CROWN FMX FLAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FACESHIELD CROWN FMX FLAME

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONF500X1
  • Mfr. Model # F500X1
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Professional overlay design, heat and scratch resistant graphics. Oversized 7 inch crown for extra protection. Cam-locking channel grip design seals against sparks and debris. Accommodates Fibre-Metal window sizes up to 19 inch x 9.75 inch. Adjustable non-slip/non-strip 3-C ratchet headgear. Window sold separately.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list