FACESHIELD CLR POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FACESHIELD CLR POLY

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSM86PCCLUI
  • Mfr. Model # M86PCCLUI
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • For Use With Headgear
  • Features Easy Attachment Without Snaps, Posts or Levers: Reinforced Edge to Resist Cracking: Universal Hole Pattern Allows the Use of Sperian Visors with Other Popular Manufacturers' Headgear
  • Includes -
  • Item Faceshield Visor
  • Standards Meets ANSI Z87+ (High Impact) and CSA Z94.3 Safety Standards
  • Visor Color Clear
  • Visor Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list