FACESHIELD,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FACESHIELD,CLEAR

MCR SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9PWD9
  • Mfr. Model # 9PWD9
  • UNSPSC # 46181707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Visor Width 15-1/2"
  • Visor Color Clear
  • Standards ANSI Z87.1. CSA Z94.3
  • Item Ratchet Faceshield Assembly
  • Visor Thickness 0.04"
  • Visor Height 7-1/2"
  • Headgear Color Black
  • Features Offers Excellent Optical Clarity, Pivoting Features Allow Window To Kick Up When Not In Use
  • Dielectric Protection No
  • Visor Material Acetate
  • Headgear Material Polycarbonate
  • Disposable/ Reusable Reusable
  • Headgear Style Partial Crown
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Visor Coating Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list