Skip Content
FACESHIELD BIONIC W/ CL ANTIFOG VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FACESHIELD BIONIC W/ CL ANTIFOG VIS

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS8510
  • Mfr. Model # S8510
  • UNSPSC # 46181702
  • CATALOGUE PAGE # 2533
  • Shipping Weight 1.4 lbs

Product Details

Bionic Shield(R) is designed with chin and top-of-the-head protection built right in, face shield, clear HX/AF visor XTR lens.

Technical Specs

  • Item Face Shield
  • Visor Thickness 1 mm
  • Features Cell Foam on Back of Headgear, Washable Headband
  • Includes Faceshield and Visor
  • Visor Color Clear
  • Standards ANSI Z87+ (High Impact) and CSA Z94.3 Safety Standards
  • Dielectric Protection Yes
  • Visor Width 14-1/4"
  • Visor Material Polycarbonate
  • Visor Height 9-1/2"
  • Headgear Material Thermoplastic
  • Disposable/ Reusable Disposable
  • Headgear Color Black
  • Headgear Style Full Crown with Chinguard
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Visor Coating Anti-Fog

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list