Skip Content
FACESHIELD ASSEMBLY PACKAGED 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FACESHIELD ASSEMBLY PACKAGED 4IN

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10071006
  • Mfr. Model # 10071006
  • UNSPSC # 46191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Features Tuffshield, Heat-Resistant, Offering Superior Thermal and Scratch Resistance
  • For Use With Fire and Rescue Helmets
  • Item Fire and Rescue Visor
  • Includes Nylon Wing Protectors
  • Visor Color Clear
  • Standards NFPA 1971-2007, ASTM D648
  • Visor Material Polycarbonate
  • Dielectric Protection Yes
  • Visor Height 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list