Skip Content
FACESHIELD AO TUF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FACESHIELD AO TUF

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTWP961R5
  • Mfr. Model # WP961R5
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2530
  • Shipping Weight 0.43 lbs

Product Details

Visors polycarbonate material - heavy-duty impact and heat resistant. IR shade 5.0, molded. 9 in. x 14-1?2 in. x 0.080 in.

Technical Specs

  • Item Replacement Faceshield Window
  • Standards ANSI Z87.1-2003
  • Visor Height 9"
  • Dielectric Protection No
  • Features IR Shade 5.0 Molded
  • Visor Width 14-1/2"
  • Visor Thickness 0.08"
  • For Use With 3M Headgear or 3M Cap Mount Headgear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list