Skip Content
Discontinued with Replacement
FACESHIELD AO TUF WP96XAL CL A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FACESHIELD AO TUF WP96XAL CL A

TUFFMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTWP96XAL
  • Mfr. Model # WP96XAL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs
Suggested Replacement Product
VISOR DK GRN ALUM WINDOW

Price: NA

Product Details

Visors polycarbonate material - heavy-duty impact and heat resistant. Clear aluminized flat wide 9 in. x 18-1?4 in. x 0.040 in.

Technical Specs

  • Standards ANSI Z87.1-2003
  • Item Faceshield Window
  • Visor Width 18-1/4"
  • Visor Thickness 0.04"
  • Visor Height 9"
  • Features Radiant Heat, High Impact
  • For Use With AOTuffmaster Headgear
  • Visor Color Clear
  • Visor Material Polycarbonate
  • Dielectric Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list