Skip Content
FACESHIELD AO TUF WP96C SAM AS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FACESHIELD AO TUF WP96C SAM AS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTWP96C
  • Mfr. Model # WP96C
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2530
  • Shipping Weight 0.5 lbs

Product Details

Visors polycarbonate material - heavy-duty impact and heat resistant. Dark, green, molded. 9 in. x 14-1?2 in. x 0.080 in.

Technical Specs

  • Item Faceshield
  • Visor Color Green

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List