Skip Content
FACESHIELD AO TUF WP96 CL POL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FACESHIELD AO TUF WP96 CL POL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTWP96
  • Mfr. Model # WP96
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2530
  • Shipping Weight 2.33 lbs

Product Details

Ten pack AO tuffmaster(R) faceshields, polycarbonate clear face shield replacement. Size: 9 x 14-1/2 x 0.080.

Technical Specs

  • For Use With Headgear
  • Item Faceshield Visor
  • Visor Width 14-1/2"
  • Standards ANSI Z87.1-2003
  • Visor Thickness 0.08"
  • Visor Height 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list