FACESHIELD ACETATE DRK GR 15-1/2X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FACESHIELD ACETATE DRK GR 15-1/2X9

JACKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK29090
  • Mfr. Model # 29090
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Face Shield
  • Standards ANSI Z87.1
  • Visor Color Dark Green
  • Features Aluminum Bound
  • Dielectric Protection No
  • Visor Material Acetate
  • Visor Width 12"
  • Visor Thickness 0.05"
  • Visor Height 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list