Skip Content
FACESHIELD .040 THICK CLEAR PETG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FACESHIELD .040 THICK CLEAR PETG

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTM181640
  • Mfr. Model # 181640
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • For Use With Crews Headgear
  • Features 5 System Hole Punched, Protects Against Flying, Abrasive Particles and Chemical Splash
  • Colour Light Blue
  • Item Faceshield Visor
  • Dielectric Protection Yes
  • Standards ANSI Z87+ High Impact When Used with Crew Headgear
  • Material PETG
  • Visor Thickness 0.04"
  • Visor Width 15-1/2"
  • Visor Height 8"
  • Visor Material PETG

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List