Skip Content
FACESHIELD .040 THICK CLEAR PETG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FACESHIELD .040 THICK CLEAR PETG

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTM101640
  • Mfr. Model # 101640
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Features 5 System Hole Punched, Protects Against Flying, Abrasive Particles and Chemical Splash
  • For Use With Crews Headgear
  • Item Faceshield Visor
  • Standards ANSI Z87+ High Impact When Used with Crew Headgear
  • Dielectric Protection Yes
  • Visor Width 15-1/2"
  • Visor Height 10"
  • Visor Thickness 0.04"
  • Hazard Risk Category (HRC) Not Applicable
  • Visor Color Clear
  • Visor Material PETG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list