Skip Content
FACEPLATE WELDING GOGGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FACEPLATE WELDING GOGGLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UYG1
  • Mfr. Model # 1UYG1
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 866
  • Shipping Weight 0.15 lbs

Product Details

Goggle faceplate, plate size 2 x 4-1/4 in., thickness 0.060 in. for use with WSW1UYF9 and WSW17YG2, protects welder from flash, sparks and sputtering welds, number 5 shade, standards meets ANSI Z87.1-1989.

Technical Specs

  • Function Protects Welder from Flash, Sparks and Sputtering Welds, Number 5 Shade
  • Item Goggle Faceplate
  • Thickness 0.060"
  • Standards Meets ANSI Z87.1-1989
  • For Use With 1UYF9 and 1UYG2
  • Plate Size 2.0 x 4.25
  • Helmet Accessory Grouping Protection Plates

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list