FACEPIECE XT STC MD M7 HUD NSTRP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FACEPIECE XT STC MD M7 HUD NSTRP

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10149283
  • Mfr. Model # 10149283
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 2726
  • Shipping Weight 2.0 lbs

Technical Specs

  • Includes M7 HUD Bracket, Neckstrap
  • Standards NFPA 1981 and 1982 - 2013 Ed.
  • Head Harness Material Kevlar(R)
  • Configured For SCBA
  • Facepiece Material Hycar(R) Rubber
  • Cartridges Included No
  • Mask Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list