Skip Content
FACEPIECE XT STC LG M7 HUD NSTRP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FACEPIECE XT STC LG M7 HUD NSTRP

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10149327
  • Mfr. Model # 10149327
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 2726
  • Shipping Weight 2.01 lbs

Technical Specs

  • Includes M7 HUD Bracket, Neckstrap
  • Connection Slide-to-Connect
  • Facepiece Material Hycar(R) Rubber
  • Head Harness Material Kevlar(R)
  • Standards NFPA 1981 and 1982 - 2013 Ed.
  • Cartridges Included No
  • Configured For SCBA
  • Mask Size Large

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List