Skip Content
FACEPIECE XT PTC SM M7 HUD NSTRP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FACEPIECE XT PTC SM M7 HUD NSTRP

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10149306
  • Mfr. Model # 10149306
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 2726
  • Shipping Weight 1.99 lbs

Technical Specs

  • Includes M7 HUD Bracket, Neckstrap
  • Connection Push-to-Connect
  • Standards NFPA 1981 and 1982 - 2013 Ed.
  • Facepiece Material Hycar(R) Rubber
  • Configured For SCBA
  • Head Harness Material Kevlar(R)
  • Cartridges Included No
  • Mask Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list