FACEPIECE WELDING SMALL CFR-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FACEPIECE WELDING SMALL CFR-1

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON4200SW
  • Mfr. Model # 4200SW
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2541
  • Shipping Weight 0.49 lbs

Product Details

CFR-1 welding reusable particulate respirator give the worker comfort and protection. The filter in the CFR-1 does not touch the face and with the exhalation valve it keeps it cool and dry providing all day protection.

Technical Specs

  • Colour White
  • Includes N95 Filter and Steel Mesh Cover
  • Item 4200 Series Welding Respirator, Small
  • Standards NIOSH
  • Configured For Single Filter
  • Facepiece Material Thermoplastic Elastomer
  • Head Harness Material Elastic
  • Cartridges Included N95
  • Mask Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list