FACEPIECE WELDING DUAL CRT MED/LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FACEPIECE WELDING DUAL CRT MED/LGE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON760008AW
  • Mfr. Model # 760008AW
  • UNSPSC # 46182001
  • CATALOGUE PAGE # 2544
  • Shipping Weight 2.8 lbs

Product Details

Full facepiece welding respirator (not for use with SCBA). Constructed of fire resistant thermoplastic material. Uses 2 inches x 4.25 inches welding lenses. North cartridges, filters, prefilters, and filter covers must be ordered separately.

Technical Specs

  • Item Full Face Respirator With Welding Attachment
  • Includes Welding Attachment
  • Facepiece Material Silicone
  • Standards NIOSH
  • Head Harness Material Neoprene
  • Configured For Twin Cartridges
  • Cartridges Included No
  • Mask Size Medium/Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list