Skip Content
FACEPIECE REPL W/ADVANTAGE HARN MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FACEPIECE REPL W/ADVANTAGE HARN MED

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10031342
  • Mfr. Model # 10031342
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Mask Size Medium
  • Item Gas Mask
  • Connection 40mm
  • Suspension 4 pt. Strap
  • Standards NIOSH
  • Facepiece Material Silicone
  • Head Harness Material Rubber
  • Canister Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list