Skip Content
FACEPIECE HALF MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FACEPIECE HALF MEDIUM

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM7502
  • Mfr. Model # 7502
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2542
  • Shipping Weight 0.3 lbs

Product Details

Ultimate reusable, half facepiece respirator, 7500 series is has a soft sealing surface, along with a unique designed Cool Flow Exhalation valve enhancing comfort and fit. Constructed of a durable silicone.

Technical Specs

  • Includes Resealable Storage Bag
  • Connection Bayonet
  • Facepiece Material Silicone
  • Standards EN 140:1998
  • Suspension Yolk and Cradle
  • Item 3M(TM) Half Facepiece Reusable Respirator 7500 Series
  • Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
  • Configured For Dual Cartridge
  • Mask Size Medium
  • Colour Light Blue
  • Cartridges Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list