Skip Content
FACEPIECE FULL MEDIUM/LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FACEPIECE FULL MEDIUM/LARGE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON54001
  • Mfr. Model # 54001
  • UNSPSC # 46181702
  • CATALOGUE PAGE # 2544
  • Shipping Weight 1.8 lbs

Product Details

Low maintenance full facepiece respirator 5401 series. Facepiece seal is made from a soft, pliable elastomer material with high chemical resistance. Meets ANSI standards for impact and penetration resistance.

Technical Specs

  • Mask Size Medium/Large
  • Item Full Facepiece, Elastomeric, Size Medium/Large
  • Facepiece Material Thermoplastic Elastomer
  • Cartridges Included No
  • Configured For Twin Cartridges
  • Head Harness Material Thermoplastic Elastomer
  • Includes (2) Wipes, Booklet, Polybag, NIOSH Approval
  • Connection Threaded
  • Suspension 4 Point
  • Standards NIOSH

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list