FACEPIECE AV3000 SML KEV HEAD HARN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FACEPIECE AV3000 SML KEV HEAD HARN

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCT805773-71
  • Mfr. Model # 805773-71
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2563
  • Shipping Weight 1.41 lbs

Product Details

Self-Contained Breathing Apparatus (SCBA) Air-Pak(R) NXG7(TM). AV-3000(TM), Small Faceseal/Small Nosecup. For use with Air-Pak(R) NxG7(TM) and Air-Pak(R) 75(TM). Facepieces with Kevlar Head Harness (For Fire Department Use).

Technical Specs

  • Item AV-3000, Gray Nosecup, Small
  • Standards NIOSH
  • Facepiece Material Polyisoprene
  • Head Harness Material Kevlar(R) Mesh
  • Configured For Open Connection-Needs Adapters
  • Cartridges Included No
  • Mask Size Small
  • Includes AV-3000 facepiece with Gray Nosecup

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list