FACEPIECE AV2000 W/POL HARN COMF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FACEPIECE AV2000 W/POL HARN COMF

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCT804069-08
  • Mfr. Model # 804069-08
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

AV-2000(R) facepiece with a polyester head harness and comfort seal (fits almost everyone). Two types of NBC nuclear, biological and chemical canisters available, standard and S.W.A.T. black. NIOSH approved.

Technical Specs

  • Includes Speaking Diaphragm
  • Item Full Face Respirator
  • Facepiece Material EPDM Rubber
  • Standards NIOSH
  • Head Harness Material Polyester Mesh
  • Configured For Open Connection-Needs Adapters
  • Cartridges Included No
  • Mask Size Medium/Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list