Skip Content
FACEPIECE ASSY TWIN ADV3000/LGE RBB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FACEPIECE ASSY TWIN ADV3000/LGE RBB

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10028997
  • Mfr. Model # 10028997
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2547
  • Shipping Weight 1.7 lbs

Product Details

Advantage 3000 respirator features a wraparound lens combined with a soft, pliable silicone facepiece. Facepiece lens has a scratch resistant coating and has been engineered to be optically correct.

Technical Specs

  • Includes Facepiece, Storage Bag, Instructions
  • Item Advantage(R) 3200 Twin Port Respirator with Rubber Harness, Large
  • Connection Bayonet
  • Suspension 4 Point
  • Head Harness Material Hycar(R) Rubber
  • Standards NIOSH
  • Facepiece Material Silicone
  • Cartridges Included No
  • Configured For Dual Cartridge
  • Mask Size Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list