Skip Content
FACEMOUNT OVERHEAD DOOR SEAL,8 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FACEMOUNT OVERHEAD DOOR SEAL,8 FT

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HRV4
  • Mfr. Model # 3HRV4
  • UNSPSC # 30141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.88 lbs

Technical Specs

  • Includes #6 x 3/4" Stainless Steel Sheet Metal Screws
  • Insert Size 1-1/2"
  • Item Facemount Overhead Door Seal
  • Length 8 ft.
  • Flange Material Steel
  • Standards BHMA Certified
  • Insert Material Neoprene
  • Insert Type Flat
  • Flange Thickness 0.083"
  • Projection 1/4"
  • Stays Flexible to (Deg. F) -30 - 210
  • Insert Color Black
  • Flange Height 7/8"
  • Housing Thickness 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list