Skip Content
FACEMOUNT OVERHEAD DOOR SEAL,12 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FACEMOUNT OVERHEAD DOOR SEAL,12 FT

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HRV6
  • Mfr. Model # 3HRV6
  • UNSPSC # 30141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.97 lbs

Technical Specs

  • Flange Material Steel
  • Item Facemount Overhead Door Seal
  • Insert Size 1-1/2"
  • Includes (2) 6 ft. Seals and #6 x 3/4" Stainless Steel Sheet Metal Screws
  • Length 12 ft.
  • Insert Material Neoprene
  • Standards BHMA Certified
  • Insert Type Flat
  • Flange Width 7/8"
  • Flange Thickness 0.083"
  • Insert Color Black
  • Stays Flexible to (Deg. F) -30 - 210
  • Projection 1/4"
  • Flange Height 7/8"
  • Housing Thickness 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list