FACE SHIELD KIT W/VISOR W/O HAR HAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FACE SHIELD KIT W/VISOR W/O HAR HAT

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10118697
  • Mfr. Model # 10118697
  • UNSPSC # 46181709
  • CATALOGUE PAGE # 2485
  • Shipping Weight 1.38 lbs

Technical Specs

  • Item V-Gard Cap and Accessory System Kit
  • Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
  • Includes V-Gard Universal Frame for Caps (PN 10115822), V-Gard Clear, PC Visor, 8" (20.3 cm) x 17" (43.2 cm) x .04" (1.02 mm) (PN 10115836)
  • Colour Black Frame, Clear Visor
  • Accessory Slots Yes
  • CSA Type Type 1
  • CSA Class E
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list