Skip Content
FACE PLATE RIBBED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FACE PLATE RIBBED

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM81733
  • Mfr. Model # 81733
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.123 lbs

Technical Specs

  • Density Hard
  • For Use With 5" Diameter X 7/8" Centre Hole Fibre Discs and 2-1/2" 3m(TM) Disc Pad Hub
  • Item Disc Pad Face Plate
  • Max. RPM 12,000
  • Diameter 5"
  • Mounting Size 7/8"
  • Mounting Type Retainer Nut

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List