FACE PIECE OPTI FIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FACE PIECE OPTI FIT

SURVIVAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVR772000
  • Mfr. Model # 772000
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.14 lbs

Product Details

Opti-Fit full facepiece offers the ultimate in performance and affordability. Features distorting-free lens and exceptional view. Lightweight construction reduces head and neck stress even during extended wear. Three sizes fit almost and facial type.

Technical Specs

  • Item S-Series, Large
  • Includes Speaking Diaphragm
  • Standards NIOSH
  • Head Harness Material Thermoplastic Elastomer
  • Facepiece Material Silicone
  • Configured For Twin Cartridges
  • Cartridges Included No
  • Mask Size Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list