Skip Content
FACE MIRROR,SHATTERPROOF,16 X 30IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FACE MIRROR,SHATTERPROOF,16 X 30IN.

KETCHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MXZ8
  • Mfr. Model # 6MXZ8
  • UNSPSC # 31241704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Depth (In.) 1/6
  • Includes Polished Stainless Steel Security Mirror
  • Item Face Mirror
  • Type Shatterproof
  • Height (In.) 30
  • Width (In.) 16
  • Body Material Stainless Steel 22 Ga

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list