Skip Content
FACE C-CLAMP,5 1/2 IN,5 IN THROAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FACE C-CLAMP,5 1/2 IN,5 IN THROAT

KREG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KKR6
  • Mfr. Model # 3KKR6
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Finish Nickel Plated
  • Item Face C-Clamp
  • Number of Pieces -
  • Swivel Pad Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Locking Clamp Product Grouping Locking C-Clamps
  • Nominal Clamp Size 14"
  • Overall Clamp Length 14-1/4"
  • Material Steel
  • Max. Opening 5"
  • Clamping Force Not Rated
  • Throat Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list