Skip Content
FABRICATOR WELDER MIG 140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FABRICATOR WELDER MIG 140

THERMAL ARC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMDW1002500
  • Mfr. Model # W1002500
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Product Details

Welded metals: steel, stainless and aluminum. Typical applications include maintenance and repairs, sheet metal fabrication, farm/ranch, auto body repair. Most popular accessories include 180 amp spool gun (W4011100), small cart (W4011500).

Technical Specs

  • Rated Output 90 A @ 18.5 V
  • Input Voltage 120 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list