Skip Content
FABRICATOR 252I SYSTM 208-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FABRICATOR 252I SYSTM 208-230V

THERMADYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMDW1004401
  • Mfr. Model # W1004401
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 713
  • Shipping Weight 100.2 lbs

Product Details

Fabricator(R) 252i 3-in-1 MIG package. Includes 15 ft. Tweco(R) Spray Master(R) 250 A MIG gun, 200 A electrode holder with 13 ft. lead, 200 A ground clamp with 10 ft. lead, contact tips, Victor(R) EDGE(TM) argon flow gauge and 12-1/2 ft. hose, 3 sets drive rolls, operators manual. CSA certified.

Technical Specs

  • Item Fabricator Package - Basic Unit
  • Duty Cycle 40%, 60%, 100%
  • Input Voltage 208/230
  • Rated Output 250 A @ 25.5 V200 A @ 24.0 V150 A @ 21.5 V
  • Series Fabricator 252i
  • Output Range 5 - 300

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list