Skip Content
FABRICATOR 211I SYSTM 115V+208/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FABRICATOR 211I SYSTM 115V+208/230V

THERMADYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMDW1004202
  • Mfr. Model # W1004202
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 193.0 lbs

Product Details

Fabricator(R) 211i 3-in-1 MIG package. Compact and lightweight inverter design. Includes 12 ft. Tweco(R) Weldskill(R) 220 A MIG gun, electrode holder, ground clamp, contact tips, argon regulator/gauge and 10 ft. hose, 3 sets drive rolls, 4 stick electrodes, operators manual and CD. CSA certified.

Technical Specs

  • Rated Output 230 V: 210 A @ 24.5 V115 V: 140 A @ 21.0 V
  • Duty Cycle 20%20%
  • Input Voltage 115/230
  • Item Fabricator Packages w/Utility Cart
  • Series Fabricator 211i
  • Output Range 230 V: 5 - 210115 V: 5 - 140

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List