Skip Content
FABRICATOR 181I SYSTEM 208-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FABRICATOR 181I SYSTEM 208-230V

THERMADYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMDW1003181
  • Mfr. Model # W1003181
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.37 lbs

Product Details

Fabricator(R) 181i 3-in-1 MIG package. High performance machine in three processes. Includes 12 ft. Tweco(R) Weldskill(R) 180 A MIG gun, electrode holder, ground clamp, contact tips, argon regulator/gauge and 10 ft. hose, 3 sets drive rolls, 4 stick electrodes and shoulder strap. CSA certified.

Technical Specs

  • Item Multi-process Welding Systems
  • Duty Cycle 15%,20%
  • Input Voltage 208/320
  • Series Fabricator 181I
  • Rated Output 180 A/23 V @ 20% Duty Cycle, 145 A/22.5 V @ 30% Duty Cycle
  • Output Range 10 - 180
  • Includes Fabricator 181i Power Supply. 12 Ft. Tweco Weldskill 180 Amp Mig Gun. Contact Tips, .023", .030", .035" . Victor Argon Regulator/gauge and 10 Ft. Hose. Tweco Weldskill 200 Amp Electrode Holder with 13 Ft. Lead. Tweco Weldskill 200 Amp Ground Clamp with 10 Ft. Lead. Drive Rolls, .023"-.030" V Groove, .023"-.035" V Groove, .030"-.035" for Fluxcored Wire .e6013 General Purpose Electrodes .operator Manual and Set-up Dvd .9 Ft. Power Cord and Nema 6-50p 230v Ac Plug .shoulder Strap
  • Features Digital Meters: Voltage and Amperage, Preview and Hold Capability. Excellent Portability: Lightweight, Less Than 33 Lbs Includes Shoulder Strap. Comprehensive Setup Chart: Weld Set Up Guide for Optimum Welding Performance Over a Wide Range of Materials and Shielding Gases. Trigger Control: 4T (Latch) Eliminates Operator Fatigue. Remote Receptacle: Enables Connection of Remote Control Devices and Spool Gun. Quick Change Polarity: Simple Quick Change Polarity (No Tools Required) From the Front of the Power Source. Overload Protection: Shuts Down the Power Source to Protect the Internal Electrical Components From Overheating. Ip23S: Suitable for Outdoor Use. Intelligent Fan Control: Operates When Welding Commences to Cool Components and Reduce Airborne Contaminants Pulled Through the Power Source
  • Application Automotive Repair and Customization, Farms and Ranches, Training Institutions, Maintenance and Repair, Sheet Metal and Light Fabrication, On-Site and Portable Welding Applications, Home Hobbyists (Diy)
  • Phase 1
  • Overall Width 8.27"
  • Hz 50/60
  • Standards NEMA
  • Overall Height 16.14"
  • Input Amps 37 M Aximum

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List