Skip Content
FABRIC + VINYL 11 OZ. GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FABRIC + VINYL 11 OZ. GRAY

AUTOMOTIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257797
  • Mfr. Model # 257797
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3309
  • Shipping Weight 1.17 lbs

Product Details

Fabric and vinyl paint, 11 oz. Contains actual vinyl for maximum flexibility.

Technical Specs

  • Colour Gray
  • Item Fabric and Vinyl Paint
  • Temp. Range 200 Degrees F
  • Dry Time 6 hr.
  • Size/Net Weight 11 oz.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list