Skip Content
FABRIC + VINYL 11 OZ. FLAT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FABRIC + VINYL 11 OZ. FLAT BLACK

AUTOMOTIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257796
  • Mfr. Model # 257796
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3309
  • Shipping Weight 21.273 lbs

Product Details

Fabric and vinyl paint, 11 oz. Contains actual vinyl for maximum flexibility.

Technical Specs

  • Item Fabric and Vinyl Paint
  • Colour Flat Black
  • Size/Net Weight 312 g
  • Dry Time 1 hr.
  • Temp. Range 200 Degrees F
  • Type Fabric
  • Coverage 6-10 sq. ft./can
  • Container Size 319mL
  • Function Interior Paint
  • VOC 616 g\L
  • Characteristics Stops Rust Formula
  • Application Method Any Angle Spray

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list