Skip Content
FA20 1 PVC FEMALE ADPT SCEPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FA20 1 PVC FEMALE ADPT SCEPTER

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCRFA20
  • Mfr. Model # FA20
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1328
  • Shipping Weight 0.1 lbs

Product Details

Adapters have NPT tapered thread one end. Female, 1 inch.

Technical Specs

  • For Conduit Type Threaded IMC
  • Conduit Trade Size 1"
  • Conduit Fitting Type Adapter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list