Skip Content
FA CKT BKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FA CKT BKR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFH26100AC
  • Mfr. Model # FH26100AC
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.09 lbs

Technical Specs

  • Depth 6"
  • For Use With I-Line(R) Panelboards
  • Height 6"
  • Item Circuit Breaker
  • Number of Poles 2
  • Phase 1
  • Width 3"
  • Max. AIR Rating 18 kA
  • High Amp Trip Setting 1,700
  • Frame Size 100A/FA
  • Low Amp Trip Setting 900
  • Mounting Plug in Panelboard
  • Phase Connection AC
  • Series FH
  • Terminal Connection Lug
  • Circuit Breaker Type High Interrupting Capacity
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Amps 100
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • AC Voltage Rating 600 VAC
  • Max. Wire Size 1/0
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list