FA CKT BKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FA CKT BKR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFA34070
  • Mfr. Model # FA34070
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Depth 6"
  • Height 6"
  • Number of Poles 3
  • Item Circuit Breaker
  • For Use With I-Line(R) Panelboards
  • Phase 3
  • Width 4-1/2"
  • Frame Size 100A/FA
  • Max. AIR Rating 18 kA
  • Mounting Plug in Panelboard
  • High Amp Trip Setting 1,450
  • Phase Connection ABC
  • Low Amp Trip Setting 800
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Circuit Breaker Type Standard
  • Terminal Connection Lug
  • Series FA
  • Amps 70
  • Min. Wire Size 14
  • Instantaneous Trip Fixed
  • AC Voltage Rating 480 VAC
  • Max. Wire Size 1/0
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list