Skip Content
FA CKT BKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FA CKT BKR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFA24050BC
  • Mfr. Model # FA24050BC
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • For Use With I-Line(R) Panelboards
  • Depth 6"
  • Height 6"
  • Item Circuit Breaker
  • Number of Poles 2
  • Phase 1
  • Width 3"
  • Frame Size 100A/FA
  • High Amp Trip Setting 850
  • Max. AIR Rating 18 kA
  • Low Amp Trip Setting 400
  • Series FA
  • Phase Connection BC
  • Mounting Plug in Panelboard
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Circuit Breaker Type Standard
  • Terminal Connection Lug
  • Amps 50
  • Instantaneous Trip Fixed
  • AC Voltage Rating 480 VAC
  • Min. Wire Size 14
  • Max. Wire Size 1/0
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list