Skip Content
FA CKT BKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FA CKT BKR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFA24050AB
  • Mfr. Model # FA24050AB
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Depth 6"
  • Height 6"
  • Number of Poles 2
  • For Use With I-Line(R) Panelboards
  • Item Circuit Breaker
  • Width 3"
  • Phase 1
  • Max. AIR Rating 18 kA
  • Frame Size 100A/FA
  • Low Amp Trip Setting 400
  • Mounting Plug in Panelboard
  • High Amp Trip Setting 850
  • Phase Connection AB
  • Series FA
  • Terminal Connection Lug
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Circuit Breaker Type Standard
  • Amps 50
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • Max. Wire Size 1/0
  • DC Voltage Rating 250 VDC
  • AC Voltage Rating 480 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list