Skip Content
FA CKT BKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FA CKT BKR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFA22040AB
  • Mfr. Model # FA22040AB
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • For Use With I-Line(R) Panelboards
  • Depth 6"
  • Height 6"
  • Item Circuit Breaker
  • Number of Poles 2
  • Phase 1
  • Max. AIR Rating 10 kA
  • High Amp Trip Setting 850
  • Width 3"
  • Low Amp Trip Setting 400
  • Frame Size 100A/FA
  • Mounting Plug in Panelboard
  • Terminal Connection Lug
  • Phase Connection AB
  • Circuit Breaker Type Standard
  • Series FA
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Amps 40
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • AC Voltage Rating 240 VAC
  • DC Voltage Rating 250 VDC
  • Max. Wire Size 1/0
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list