F5 AIR HOSE ASSEMBLY 1/2INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

F5 AIR HOSE ASSEMBLY 1/2INX50FT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20708220
  • Mfr. Model # 20708220
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1836
  • Shipping Weight 8.05 lbs

Product Details

Lightweight construction that provides all-weather performance and abrasion resistance. Construction-Tube, thermoplastic elastomer.Reinforcement, polyester fiber. Cover, matte blue thermoplastic elastomer. Recommended fittings, hose comes assembled with MxM NPT.

Technical Specs

  • Cover Material Thermoplastic Elastomer
  • Tube Material Thermoplastic Elastomer
  • Item Air Hose Assembly
  • Reinforcement Polyester yarn
  • Safety Factor 0.167361111111111
  • Coupling Material Brass
  • Outside Dia. 13/16"
  • Meets Tube and Cover RMA Class B
  • Coupled Assembly / Bulk Coupled Assembly
  • Pneumatic Hose Inside Dia. 1/2"
  • Pneumatic Hose Length 50 ft.
  • Pneumatic Hose Max. Pressure 300 PSI
  • Pneumatic Hose Temp. Range -45 Degrees - 185 Degrees F
  • Pneumatic Hose Color Blue
  • Pneumatic Hose Product Group Air Hose
  • Hose Media Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list