Skip Content
F5 AIR HOSE 3/8IN X 50FT COUPLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

F5 AIR HOSE 3/8IN X 50FT COUPLED

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20470808
  • Mfr. Model # 20470808
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1836
  • Shipping Weight 5.65 lbs

Product Details

F5(TM) ultraflexible abrasion resistant air hose. I.D. 3/8 in. Length 50 ft. Max. WP 300 PSI. Temp range -40 to 70 degrees C. Lightweight construction that provides all-weather performance and abrasion resistance. Tube: thermoplastic elastomer. Reinforcement: polyester fiber.

Technical Specs

  • Safety Factor 0.167361111111111
  • Coupling Material Brass
  • Item Air Hose
  • Outside Dia. 0.64"
  • Tube Material Flexible TPE, RMA Class B (Medium Oil Resistance)
  • Cover Material Flexible TPE, RMA Class B (Medium Oil Resistance)
  • Reinforcement Polyester yarn
  • Meets Tube and Cover RMA Class B
  • Coupled Assembly / Bulk Coupled Assembly
  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Max. Pressure 300 PSI
  • Pneumatic Hose Length 50 ft.
  • Pneumatic Hose Temp. Range -45 Degrees - 185 Degrees F
  • Pneumatic Hose Product Group Air Hose
  • Hose Media Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list